Skip Content
ARM STRAIGHT CANTILEVER MED-DTY 36 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ARM STRAIGHT CANTILEVER MED-DTY 36

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESMSA-C36
  • Mfr. Model # MSA-C36
  • UNSPSC # 24102004
  • CATALOGUE PAGE # 2036
  • Shipping Weight 17.97 lbs

Product Details

Medium duty cantilever rack is ideal for manual loading: open design allows easy forklift accessibility. Store bar stock, pipe, tubing, lumber, and other light hard-to-stock items that must be kept off the floor. Straight arms are adjustable up and down the full length of the upright.

Technical Specs

  • Includes Pre-drilled Slots, Key Locks
  • Colour Orange
  • For Use With Medium Duty Cantilever Rack
  • Finish Painted
  • Item Straight Arms
  • Material Steel
  • Number of Shelves 1
  • Load Capacity 400 lbs.
  • Footplates No
  • Holds Bar Stock, Pipe, Tubing, Lumber
  • Capacity per Shelf 400 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list