Skip Content
ARM STRAIGHT CANTILEVER MED-DTY 18 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ARM STRAIGHT CANTILEVER MED-DTY 18

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESMSA-C18
  • Mfr. Model # MSA-C18
  • UNSPSC # 24102004
  • CATALOGUE PAGE # 2036
  • Shipping Weight 12.0 lbs

Product Details

Medium duty cantilever rack is ideal for manual loading: open design allows easy forklift accessibility. Store bar stock, pipe, tubing, lumber, and other light hard-to-stock items that must be kept off the floor. Straight arms are adjustable up and down the full length of the upright.

Technical Specs

  • Colour Orange
  • Finish Painted
  • Includes Pre-drilled Slots, Key Locks
  • Item Straight Arms
  • Material Steel
  • Load Capacity 750 lbs.
  • Number of Shelves 1
  • Footplates No
  • Capacity per Shelf 750 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list