ARM MANIP 713 SER 8FT 350LB CAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ARM MANIP 713 SER 8FT 350LB CAP

INGERSOLL RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRG71335SABB0ZP08G
  • Mfr. Model # 71335SABB0ZP08G
  • UNSPSC # 24101605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1130.0 lbs

Product Details

Arm systems. Alternative for reaching in, under, and around obstacles. They allow an operator to precisely and effortlessly position loads regardless of physical strength. Handle loads from 150 lbs. (68 kg) to 1,000 lbs. (227 kg) with ease. 270 --360 degree articulation.

Technical Specs

  • Arm Length (Ft.) 8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list