Skip Content
ARM INCLINE CANTILEVER MED-DUTY 30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ARM INCLINE CANTILEVER MED-DUTY 30

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESMIA-C30
  • Mfr. Model # MIA-C30
  • UNSPSC # 24102004
  • CATALOGUE PAGE # 2036
  • Shipping Weight 17.0 lbs

Product Details

Medium duty cantilever rack is ideal for manual loading: open design allows easy forklift accessibility. Store bar stock, pipe, tubing, lumber, and other light hard-to-stock items that must be kept off the floor. Incline arms are adjustable up and down the full length of the upright.

Technical Specs

  • Colour Orange
  • Finish Painted
  • For Use With Medium Duty Cantilever Rack
  • Includes Pre-drilled Slots, Key Locks
  • Number of Shelves 1
  • Material Steel
  • Load Capacity 500 lbs.
  • Item 10 deg. Inclined Arms
  • Holds Bar Stock, Pipe, Tubing, Lumber
  • Capacity per Shelf 500 lbs.
  • Footplates No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list