ARM INCLINE CANTILEVER MED-DUTY 24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ARM INCLINE CANTILEVER MED-DUTY 24

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESMIA-C24
  • Mfr. Model # MIA-C24
  • UNSPSC # 24102004
  • CATALOGUE PAGE # 2036
  • Shipping Weight 14.0 lbs

Product Details

Medium duty cantilever rack is ideal for manual loading: open design allows easy forklift accessibility. Store bar stock, pipe, tubing, lumber, and other light hard-to-stock items that must be kept off the floor. Incline arms are adjustable up and down the full length of the upright.

Technical Specs

  • Finish Painted
  • Colour Orange
  • Includes Pre-drilled Slots, Key Locks
  • Item 10 deg. Inclined Arms
  • Material Steel
  • Load Capacity 600 lbs.
  • Number of Shelves 1
  • Capacity per Shelf 600 lbs.
  • Footplates No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list