Skip Content
ARM INCLINE CANTILEVER MED-DUTY 18 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ARM INCLINE CANTILEVER MED-DUTY 18

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESMIA-C18
  • Mfr. Model # MIA-C18
  • UNSPSC # 24102004
  • CATALOGUE PAGE # 2036
  • Shipping Weight 12.0 lbs

Product Details

Medium duty cantilever rack is ideal for manual loading: open design allows easy forklift accessibility. Store bar stock, pipe, tubing, lumber, and other light hard-to-stock items that must be kept off the floor. Incline arms are adjustable up and down the full length of the upright.

Technical Specs

  • Finish Painted
  • Includes Pre-drilled Slots, Key Locks
  • Colour Orange
  • Material Steel
  • Item 10 deg. Inclined Arms
  • Number of Shelves 1
  • Footplates No
  • Capacity per Shelf 750 lbs.
  • Load Capacity 750 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list