Skip Content
ARM GUARD CUT+PUNCT RESIST 19IN SML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ARM GUARD CUT+PUNCT RESIST 19IN SML

HEXARMOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HEXAS019S-S
  • Mfr. Model # AS019S-S
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2457
  • Shipping Weight 6.0 lbs

Product Details

Hexarmor(R) arm guard, cut and puncture protection, 19 inch size small.

Technical Specs

  • Application Wood Handling, Automotive Assembly, Glass Handling, Metal Fabrication, Construction, Industrial, General Work
  • Colour Gray
  • Material SuperFabric(R)
  • Length 19"
  • Size Small
  • Item Arm Guard, 19"
  • Standards EN 388 2003
  • ANSI/ISEA Cut Level 5
  • Cuff Style Adjustable Hook And Loop Wrist Closure
  • ANSI/ISEA Puncture Level 3
  • ANSI/ISEA Abrasion Level Not Tested

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list