Skip Content
ARM GUARD CUT+PUNCT RESIST 19IN MED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ARM GUARD CUT+PUNCT RESIST 19IN MED

HEXARMOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HEXAS019S-M
  • Mfr. Model # AS019S-M
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2457
  • Shipping Weight 0.45 lbs

Product Details

Hexarmor(R) arm guard, cut and puncture protection, 19 inch size medium.

Technical Specs

  • Application Wood Handling, Automotive Assembly, Glass Handling, Metal Fabrication, Construction, Industrial, General Work
  • Item Arm Guard, 19"
  • Colour Gray
  • Length 19"
  • Material SuperFabric(R)
  • Size Medium
  • Standards EN 388 2003
  • ANSI/ISEA Cut Level 5
  • Cuff Style Adjustable Hook And Loop Wrist Closure
  • ANSI/ISEA Puncture Level 3
  • ANSI/ISEA Abrasion Level Not Tested

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list