Skip Content
ARM GUARD CUT+PUNC RESIST 9IN MED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ARM GUARD CUT+PUNC RESIST 9IN MED

HEXARMOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HEXAG10009S-M
  • Mfr. Model # AG10009S-M
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2457
  • Shipping Weight 0.025 lbs

Product Details

Hexarmor(R) arm guard, cut and puncture protection, 9 inch size medium.

Technical Specs

  • Application Wood Handling, Automotive Assembly, Glass Handling, Metal Fabrication, Construction, Industrial, General Work
  • Colour Gray
  • Item Arm Guard, 9"
  • Length 9"
  • Material SuperFabric(R)
  • Size Medium
  • Standards EN 388 2003
  • Cuff Style Adjustable Hook And Loop Closure
  • ANSI/ISEA Cut Level 5
  • ANSI/ISEA Abrasion Level Not Tested
  • ANSI/ISEA Puncture Level 3

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list