Skip Content
ARM FUME EXTRACTION SS 48INX3INOD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ARM FUME EXTRACTION SS 48INX3INOD

ENVIROFLEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EFX115.1095
  • Mfr. Model # 115.1095
  • UNSPSC # 23270000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Soldering Fume Extractors, Enviroflex(TM) Minimac(TM) High Efficiency Portable Fume Extractor Parts and Options, Stainless Steel Fume Extraction Arm, diameter 3 in, length 48 in.

Technical Specs

  • Item Stainless Steel Fume Extraction Arm, 3" Diameter, 48" Long
  • Application Accessory Parts for Minima Fume Extractor
  • Height (In.) 48
  • Includes Stainless Steel Fume Extraction Arm, 3" diameter, 48" long
  • Features 3" Dia X 48" Long

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list