ARM DAVITT FOR DURA HOIST SYSTEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ARM DAVITT FOR DURA HOIST SYSTEM

HONEYWELL MILLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLRDH-AP3
  • Mfr. Model # DH-AP3
  • UNSPSC # 46182300
  • CATALOGUE PAGE # 2622
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item Rescue/Material Handling Davit Arm
  • For Use With Mfr. No. DH-AP-1/, MR50GB/50FT, DH-AP-11/, DH-AP-4/
  • Finish Zinc Plated Steel/Powder Coated Aluminum
  • Colour Yellow
  • Material Steel/Aluminum
  • Mounting Holes 3
  • Overall Height 36"
  • Max. Working Load 310 lb.
  • Standards OSHA 1910.66, OSHA 1926.502, ANSI A10.32 and ANSI Z359.1
  • Offset 32-1/2 to 36-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list