Skip Content
AREA SENSOR,PNP,PLASTIC,20MM,12 BEA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AREA SENSOR,PNP,PLASTIC,20MM,12 BEA

AUTONICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE32W344
  • Mfr. Model # 32W344
  • UNSPSC # 39121528
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.705 lbs

Technical Specs

  • Depth 22.6mm
  • Includes Emmiter, Receiver and Instructions
  • Circuit Type PNP Open Collector
  • Item Photoelectric Area Sensor
  • Width 28.6mm
  • Cable Connection 4 Bare Wires
  • Housing Material Plastic
  • Number of Beams 12
  • Power Source 12 to 24VDC
  • Output Mode Light-On
  • Current Consumption 80mA
  • Overall Height 290 mm
  • Response Time 6 msec
  • Operating Temp. Range -20 to 60 Degrees C
  • Light Source Infrared LED
  • IP Rating 40
  • Beam Spacing 20 mm
  • Cable Length 3m
  • Max. Load Voltage 30VDC
  • Max. Load Current 100mA
  • Min. Target Size Opaque Material 30mm
  • Sensing Range 0.10 to 5.00 m
  • Sensing Height 270 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list