AREA SENSOR,PNP,METAL,40MM,4 BEAM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

AREA SENSOR,PNP,METAL,40MM,4 BEAM

AUTONICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE32W320
  • Mfr. Model # 32W320
  • UNSPSC # 39121528
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.09 lbs

Technical Specs

  • Circuit Type PNP Open Collector
  • Includes Emmiter, Receiver and Instructions
  • Cable Connection 4 Pin M12
  • Depth 22.6mm
  • Item Photoelectric Area Sensor
  • Current Consumption 80mA
  • Width 28.6mm
  • Housing Material Aluminum
  • Number of Beams 4
  • Output Mode Light-On
  • Power Source 12 to 24VDC
  • Overall Height 180 mm
  • Response Time 12 msec
  • Operating Temp. Range -20 to 60 Degrees C
  • IP Rating 65
  • Light Source Infrared LED
  • Cable Length 300mm
  • Beam Spacing 40 mm
  • Max. Load Voltage 30VDC
  • Max. Load Current 100mA
  • Min. Target Size Opaque Material 50mm
  • Sensing Range 0.10 to 7.00 m
  • Sensing Height 160 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list