Skip Content
AREA SENSOR,PNP,METAL,40MM,16 BEAM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AREA SENSOR,PNP,METAL,40MM,16 BEAM

AUTONICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE32W332
  • Mfr. Model # 32W332
  • UNSPSC # 39121528
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.09 lbs

Technical Specs

  • Circuit Type PNP Open Collector
  • Includes Emmiter, Receiver and Instructions
  • Depth 22.6mm
  • Item Photoelectric Area Sensor
  • Width 28.6mm
  • Cable Connection 4 Pin M12
  • Current Consumption 80mA
  • Housing Material Aluminum
  • Number of Beams 16
  • Output Mode Light-On
  • Overall Height 660 mm
  • Response Time 12 msec
  • Power Source 12 to 24VDC
  • Operating Temp. Range -20 to 60 Degrees C
  • IP Rating 65
  • Cable Length 300mm
  • Light Source Infrared LED
  • Max. Load Voltage 30VDC
  • Beam Spacing 40 mm
  • Max. Load Current 100mA
  • Min. Target Size Opaque Material 50mm
  • Sensing Range 0.10 to 7.00 m
  • Sensing Height 640 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list