Skip Content
AREA SENSOR,PNP,METAL,20MM,40 BEAM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AREA SENSOR,PNP,METAL,20MM,40 BEAM

AUTONICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE32W314
  • Mfr. Model # 32W314
  • UNSPSC # 39121528
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.09 lbs

Technical Specs

  • Circuit Type PNP Open Collector
  • Depth 22.6mm
  • Includes Emmiter, Receiver and Instructions
  • Item Photoelectric Area Sensor
  • Width 28.6mm
  • Cable Connection 4 Pin M12
  • Number of Beams 40
  • Current Consumption 80mA
  • Housing Material Aluminum
  • Output Mode Light-On
  • Overall Height 820 mm
  • Power Source 12 to 24VDC
  • Light Source Infrared LED
  • Response Time 12 msec
  • Cable Length 300mm
  • Operating Temp. Range -20 to 60 Degrees C
  • IP Rating 65
  • Beam Spacing 20 mm
  • Max. Load Voltage 30VDC
  • Min. Target Size Opaque Material 30mm
  • Max. Load Current 100mA
  • Sensing Range 0.10 to 7.00 m
  • Sensing Height 800 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list