AREA SENSOR,PNP,METAL,20MM,32 BEAM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

AREA SENSOR,PNP,METAL,20MM,32 BEAM

AUTONICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE32W310
  • Mfr. Model # 32W310
  • UNSPSC # 39121528
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.09 lbs

Technical Specs

  • Circuit Type PNP Open Collector
  • Item Photoelectric Area Sensor
  • Depth 22.6mm
  • Includes Emmiter, Receiver and Instructions
  • Width 28.6mm
  • Cable Connection 4 Pin M12
  • Housing Material Aluminum
  • Current Consumption 80mA
  • Output Mode Light-On
  • Number of Beams 32
  • Overall Height 660 mm
  • Power Source 12 to 24VDC
  • Operating Temp. Range -20 to 60 Degrees C
  • Response Time 12 msec
  • Beam Spacing 20 mm
  • Light Source Infrared LED
  • Cable Length 300mm
  • IP Rating 65
  • Max. Load Current 100mA
  • Max. Load Voltage 30VDC
  • Min. Target Size Opaque Material 30mm
  • Sensing Range 0.10 to 7.00 m
  • Sensing Height 640 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list