Skip Content
AREA SENSOR,PNP,METAL,20MM,16 BEAM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AREA SENSOR,PNP,METAL,20MM,16 BEAM

AUTONICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE32W302
  • Mfr. Model # 32W302
  • UNSPSC # 39121528
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.09 lbs

Technical Specs

  • Circuit Type PNP Open Collector
  • Includes Emmiter, Receiver and Instructions
  • Depth 22.6mm
  • Item Photoelectric Area Sensor
  • Width 28.6mm
  • Cable Connection 4 Pin M12
  • Overall Height 340 mm
  • Current Consumption 80mA
  • Number of Beams 16
  • Housing Material Aluminum
  • Operating Temp. Range -20 to 60 Degrees C
  • Output Mode Light-On
  • Power Source 12 to 24VDC
  • Response Time 12 msec
  • Light Source Infrared LED
  • Beam Spacing 20mm
  • Max. Load Voltage 30VDC
  • IP Rating 65
  • Cable Length 300mm
  • Max. Load Current 100mA
  • Min. Target Size Opaque Material 30mm
  • Sensing Range 0.10 to 7.00 m
  • Sensing Height 320 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list