AREA SENSOR,NPN,PLASTIC,20MM,8 BEAM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

AREA SENSOR,NPN,PLASTIC,20MM,8 BEAM

AUTONICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE32W341
  • Mfr. Model # 32W341
  • UNSPSC # 39121528
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.617 lbs

Technical Specs

  • Circuit Type NPN Open Collector
  • Depth 22.6mm
  • Item Photoelectric Area Sensor
  • Includes Emmiter, Receiver and Instructions
  • Width 28.6mm
  • Cable Connection 4 Bare Wires
  • Current Consumption 80mA
  • Housing Material Plastic
  • Number of Beams 8
  • Overall Height 210 mm
  • Output Mode Light-On
  • Operating Temp. Range -20 to 60 Degrees C
  • Power Source 12 to 24VDC
  • Response Time 6 msec
  • Light Source Infrared LED
  • IP Rating 40
  • Cable Length 3m
  • Beam Spacing 20 mm
  • Max. Load Voltage 30VDC
  • Max. Load Current 100mA
  • Min. Target Size Opaque Material 30mm
  • Sensing Range 0.10 to 5.00 m
  • Sensing Height 190 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list