Skip Content
AREA SENSOR,NPN,PLASTIC,20MM,12 BEA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AREA SENSOR,NPN,PLASTIC,20MM,12 BEA

AUTONICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE32W343
  • Mfr. Model # 32W343
  • UNSPSC # 39121528
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.705 lbs

Technical Specs

  • Depth 22.6mm
  • Circuit Type NPN Open Collector
  • Includes Emmiter, Receiver and Instructions
  • Item Photoelectric Area Sensor
  • Cable Connection 4 Bare Wires
  • Number of Beams 12
  • Output Mode Light-On
  • Housing Material Plastic
  • Current Consumption 80mA
  • Overall Height 290 mm
  • Width 28.6mm
  • Power Source 12 to 24VDC
  • Operating Temp. Range -20 to 60 Degrees C
  • Response Time 6 msec
  • Cable Length 3m
  • Light Source Infrared LED
  • IP Rating 40
  • Beam Spacing 20mm
  • Max. Load Voltage 30VDC
  • Min. Target Size Opaque Material 30mm
  • Max. Load Current 100mA
  • Sensing Range 0.10 to 5.00 m
  • Sensing Height 270 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list