Skip Content
AREA SENSOR,NPN,METAL,40MM,6 BEAM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AREA SENSOR,NPN,METAL,40MM,6 BEAM

AUTONICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE32W321
  • Mfr. Model # 32W321
  • UNSPSC # 39121528
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.09 lbs

Technical Specs

  • Circuit Type NPN Open Collector
  • Depth 22.6mm
  • Includes Emmiter, Receiver and Instructions
  • Item Photoelectric Area Sensor
  • Width 28.6mm
  • Cable Connection 4 Pin M12
  • Housing Material Aluminum
  • Current Consumption 80mA
  • Number of Beams 6
  • Output Mode Light-On
  • Overall Height 260 mm
  • Operating Temp. Range -20 to 60 Degrees C
  • Power Source 12 to 24VDC
  • Response Time 12 msec
  • Beam Spacing 40mm
  • Light Source Infrared LED
  • IP Rating 65
  • Cable Length 300mm
  • Min. Target Size Opaque Material 50mm
  • Max. Load Voltage 30VDC
  • Max. Load Current 100mA
  • Sensing Range 0.10 to 7.00 m
  • Sensing Height 240 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list