AREA SENSOR,NPN,METAL,40MM,18 BEAM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

AREA SENSOR,NPN,METAL,40MM,18 BEAM

AUTONICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE32W333
  • Mfr. Model # 32W333
  • UNSPSC # 39121528
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.09 lbs

Technical Specs

  • Width 28.6mm
  • Depth 22.6mm
  • Item Photoelectric Area Sensor
  • Circuit Type NPN Open Collector
  • Cable Connection 4 Pin M12
  • Includes Emmiter, Receiver and Instructions
  • Current Consumption 80mA
  • Housing Material Aluminum
  • Number of Beams 18
  • Power Source 12 to 24VDC
  • Output Mode Light-On
  • Overall Height 740 mm
  • Operating Temp. Range -20 to 60 Degrees C
  • Light Source Infrared LED
  • IP Rating 65
  • Response Time 12 msec
  • Beam Spacing 40 mm
  • Cable Length 300mm
  • Max. Load Voltage 30VDC
  • Min. Target Size Opaque Material 50mm
  • Max. Load Current 100mA
  • Sensing Range 0.10 to 7.00 m
  • Sensing Height 720 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list