AREA SENSOR,NPN,METAL,40MM,12 BEAM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

AREA SENSOR,NPN,METAL,40MM,12 BEAM

AUTONICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE32W327
  • Mfr. Model # 32W327
  • UNSPSC # 39121528
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.09 lbs

Technical Specs

  • Circuit Type NPN Open Collector
  • Includes Emmiter, Receiver and Instructions
  • Depth 22.6mm
  • Item Photoelectric Area Sensor
  • Width 28.6mm
  • Cable Connection 4 Pin M12
  • Number of Beams 12
  • Current Consumption 80mA
  • Housing Material Aluminum
  • Output Mode Light-On
  • Overall Height 500 mm
  • Power Source 12 to 24VDC
  • Operating Temp. Range -20 to 60 Degrees C
  • Response Time 12 msec
  • Light Source Infrared LED
  • IP Rating 65
  • Max. Load Current 100mA
  • Max. Load Voltage 30VDC
  • Beam Spacing 40 mm
  • Cable Length 300mm
  • Min. Target Size Opaque Material 50mm
  • Sensing Range 0.10 to 7.00 m
  • Sensing Height 480 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list