Skip Content
AREA SENSOR,NPN,METAL,40MM,10 BEAM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AREA SENSOR,NPN,METAL,40MM,10 BEAM

AUTONICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE32W325
  • Mfr. Model # 32W325
  • UNSPSC # 39121528
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.09 lbs

Technical Specs

  • Depth 22.6mm
  • Circuit Type NPN Open Collector
  • Includes Emmiter, Receiver and Instructions
  • Cable Connection 4 Pin M12
  • Current Consumption 80mA
  • Housing Material Aluminum
  • Item Photoelectric Area Sensor
  • Width 28.6mm
  • Output Mode Light-On
  • Number of Beams 10
  • Overall Height 520 mm
  • Response Time 12 msec
  • Operating Temp. Range -20 to 60 Degrees C
  • Power Source 12 to 24VDC
  • Cable Length 300mm
  • Light Source Infrared LED
  • IP Rating 65
  • Beam Spacing 40mm
  • Max. Load Voltage 30VDC
  • Max. Load Current 100mA
  • Min. Target Size Opaque Material 50mm
  • Sensing Range 0.10 to 7.00 m
  • Sensing Height 400 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list