Skip Content
AREA SENSOR,NPN,METAL,20MM,32 BEAM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AREA SENSOR,NPN,METAL,20MM,32 BEAM

AUTONICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE32W309
  • Mfr. Model # 32W309
  • UNSPSC # 39121528
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.09 lbs

Technical Specs

  • Circuit Type NPN Open Collector
  • Item Photoelectric Area Sensor
  • Includes Emmiter, Receiver and Instructions
  • Depth 22.6mm
  • Width 28.6mm
  • Housing Material Aluminum
  • Cable Connection 4 Pin M12
  • Current Consumption 80mA
  • Number of Beams 32
  • Output Mode Light-On
  • Overall Height 660 mm
  • Operating Temp. Range -20 to 60 Degrees C
  • Power Source 12 to 24VDC
  • Response Time 12 msec
  • Cable Length 300mm
  • Light Source Infrared LED
  • IP Rating 65
  • Beam Spacing 20mm
  • Max. Load Voltage 30VDC
  • Max. Load Current 100mA
  • Min. Target Size Opaque Material 30mm
  • Sensing Range 0.10 to 7.00 m
  • Sensing Height 640 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list