!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
AREA SENSOR,NPN,METAL,20MM,28 BEAM

AREA SENSOR,NPN,METAL,20MM,28 BEAM

AUTONICS

AREA SENSOR,NPN,METAL,20MM,28 BEAM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AREA SENSOR,NPN,METAL,20MM,28 BEAM

AREA SENSOR,NPN,METAL,20MM,28 BEAM

AUTONICS

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGE32W307
  • Mfr. Model # 32W307
  • UNSPSC # 39121528
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.09 lbs

Technical Specs

  • Item Photoelectric Area Sensor
  • IP Rating 65
  • Sensing Range 0.10 to 7.00 m
  • Sensing Height 560 mm
  • Power Source 12 to 24VDC
  • Cable Length 300mm
  • Response Time 12 msec
  • Max. Load Voltage 30VDC
  • Output Mode Light-On
  • Width 28.6mm
  • Operating Temp. Range -20 to 60 Degrees C
  • Includes Emmiter, Receiver and Instructions
  • Housing Material Aluminum
  • Beam Spacing 20 mm
  • Number of Beams 28
  • Circuit Type NPN Open Collector
  • Cable Connection 4 Pin M12
  • Light Source Infrared LED
  • Current Consumption 80mA
  • Max. Load Current 100mA
  • Overall Height 580 mm
  • Depth 22.6mm
  • Min. Target Size Opaque Material 30mm

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list