Skip Content
AREA SENSOR,NPN,METAL,20MM,20 BEAM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AREA SENSOR,NPN,METAL,20MM,20 BEAM

AUTONICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE32W303
  • Mfr. Model # 32W303
  • UNSPSC # 39121528
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.09 lbs

Technical Specs

  • Circuit Type NPN Open Collector
  • Includes Emmiter, Receiver and Instructions
  • Item Photoelectric Area Sensor
  • Cable Connection 4 Pin M12
  • Width 28.6mm
  • Current Consumption 80mA
  • Depth 22.6mm
  • Housing Material Aluminum
  • Number of Beams 20
  • Output Mode Light-On
  • Light Source Infrared LED
  • Power Source 12 to 24VDC
  • Response Time 12 msec
  • Overall Height 520 mm
  • Operating Temp. Range -20 to 60 Degrees C
  • IP Rating 65
  • Cable Length 300mm
  • Max. Load Voltage 30VDC
  • Beam Spacing 20 mm
  • Max. Load Current 100mA
  • Min. Target Size Opaque Material 30mm
  • Sensing Range 0.10 to 7.00 m
  • Sensing Height 400 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list