Skip Content
AREA SENSOR,NPN,METAL,20MM,16 BEAM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AREA SENSOR,NPN,METAL,20MM,16 BEAM

AUTONICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE32W301
  • Mfr. Model # 32W301
  • UNSPSC # 39121528
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.09 lbs

Technical Specs

  • Width 28.6mm
  • Circuit Type NPN Open Collector
  • Depth 22.6mm
  • Includes Emmiter, Receiver and Instructions
  • Item Photoelectric Area Sensor
  • Cable Connection 4 Pin M12
  • Current Consumption 80mA
  • Number of Beams 16
  • Housing Material Aluminum
  • Overall Height 340 mm
  • Output Mode Light-On
  • Operating Temp. Range -20 to 60 Degrees C
  • Power Source 12 to 24VDC
  • Response Time 12 msec
  • Light Source Infrared LED
  • IP Rating 65
  • Beam Spacing 20mm
  • Cable Length 300mm
  • Max. Load Voltage 30VDC
  • Max. Load Current 100mA
  • Min. Target Size Opaque Material 30mm
  • Sensing Range 0.10 to 7.00 m
  • Sensing Height 320 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list