Skip Content
AREA SENSOR CONNECTING CABLE,EMITTE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AREA SENSOR CONNECTING CABLE,EMITTE

AUTONICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE32W358
  • Mfr. Model # 32W358
  • UNSPSC # 39121528
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Item Area Sensor Connecting Cable
  • For Use With Area Sensor
  • Max. Amps 3
  • Max. Voltage 300 VAC/DC
  • Jacket Colour Black
  • Number of Conductors 4
  • Wire Size 0.08mm
  • Temp. Range -22 Degrees F - 176 Degrees F
  • NEMA Rating 4X
  • Jacket Material PVC
  • IP Rating 65
  • Cable Length 7m
  • End 1 Connection Type Plug
  • End 1 Keyway Single
  • End 1 Number of Pins 4
  • End 2 Connection Type Bare Wire
  • End 1 Gender and Plug End Male Straight
  • End 2 Gender and Plug End Bare Wire

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list