Skip Content
AREA SENSOR CONNECTING CABLE,EMITTE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AREA SENSOR CONNECTING CABLE,EMITTE

AUTONICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE32W354
  • Mfr. Model # 32W354
  • UNSPSC # 39121528
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Item Area Sensor Connecting Cable
  • For Use With Area Sensor
  • Max. Amps 3
  • Max. Voltage 300 VAC/DC
  • Temp. Range -22 Degrees F - 176 Degrees F
  • Wire Size 0.08mm
  • Number of Conductors 4
  • Jacket Colour Black
  • Jacket Material PVC
  • NEMA Rating 4X
  • IP Rating 65
  • Cable Length 3m
  • End 1 Keyway Single
  • End 1 Connection Type Plug
  • End 1 Number of Pins 4
  • End 2 Connection Type Bare Wire
  • End 1 Gender and Plug End Male Straight
  • End 2 Gender and Plug End Bare Wire

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list