Skip Content
AREA SENSOR CONNECTING CABLE,3M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AREA SENSOR CONNECTING CABLE,3M

AUTONICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE32W353
  • Mfr. Model # 32W353
  • UNSPSC # 39121528
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Item Area Sensor Connecting Cable
  • For Use With Area Sensor
  • Wire Size 0.08mm
  • Number of Conductors 4
  • Temp. Range -22 Degrees F - 176 Degrees F
  • NEMA Rating 4X
  • Max. Amps 3
  • Max. Voltage 300 VAC/DC
  • Jacket Colour Gray
  • Jacket Material PVC
  • Cable Length 3m
  • End 1 Connection Type Plug
  • IP Rating 65
  • End 1 Number of Pins 4
  • End 2 Connection Type Bare Wire
  • End 1 Keyway Single
  • End 1 Gender and Plug End Male Straight
  • End 2 Gender and Plug End Bare Wire

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list