AREA SENSOR,PNP,METAL,20MM,8 BEAM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

AREA SENSOR,PNP,METAL,20MM,8 BEAM

AUTONICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE32W297
  • Mfr. Model # 32W297
  • UNSPSC # 39121528
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.09 lbs

Technical Specs

  • Includes Emmiter, Receiver and Instructions
  • Depth 22.6mm
  • Circuit Type PNP Open Collector
  • Width 28.6mm
  • Item Photoelectric Area Sensor
  • Cable Connection 4 Pin M12
  • Current Consumption 80mA
  • Housing Material Aluminum
  • Number of Beams 8
  • Operating Temp. Range -20 to 60 Degrees C
  • Overall Height 180 mm
  • Power Source 12 to 24VDC
  • Output Mode Light-On
  • Light Source Infrared LED
  • Response Time 12 msec
  • IP Rating 65
  • Cable Length 300mm
  • Beam Spacing 20 mm
  • Max. Load Voltage 30VDC
  • Max. Load Current 100mA
  • Min. Target Size Opaque Material 30mm
  • Sensing Range 0.10 to 7.00 m
  • Sensing Height 160 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list