!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
AREA SENSOR,NPN,PLASTIC,20MM,20 BEA

AREA SENSOR,NPN,PLASTIC,20MM,20 BEA

AUTONICS

AREA SENSOR,NPN,PLASTIC,20MM,20 BEA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AREA SENSOR,NPN,PLASTIC,20MM,20 BEA

AREA SENSOR,NPN,PLASTIC,20MM,20 BEA

AUTONICS

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGE32W347
  • Mfr. Model # 32W347
  • UNSPSC # 39121528
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.948 lbs

Technical Specs

  • Item Photoelectric Area Sensor
  • IP Rating 40
  • Sensing Range 0.10 to 5.00 m
  • Sensing Height 430 mm
  • Power Source 12 to 24VDC
  • Cable Length 3m
  • Response Time 6 msec
  • Max. Load Voltage 30VDC
  • Output Mode Light-On
  • Width 28.6mm
  • Operating Temp. Range -20 to 60 Degrees C
  • Includes Emmiter, Receiver and Instructions
  • Housing Material Plastic
  • Beam Spacing 20 mm
  • Number of Beams 20
  • Circuit Type NPN Open Collector
  • Cable Connection 4 Bare Wires
  • Light Source Infrared LED
  • Current Consumption 80mA
  • Max. Load Current 100mA
  • Overall Height 450 mm
  • Depth 22.6mm
  • Min. Target Size Opaque Material 30mm

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list