Skip Content
AREA DROP CLOTH,5X8 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AREA DROP CLOTH,5X8 FT

SPEED DROPS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6JHK6
  • Mfr. Model # 6JHK6
  • UNSPSC # 31211901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Colour Yellow
  • Item Drop Cloth
  • Length 8 ft.
  • Width 5 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list