ARCWELDINGELECTRODECAST IRON127,1/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ARCWELDINGELECTRODECAST IRON127,1/8

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGW24D945
  • Mfr. Model # 24D945
  • UNSPSC # 23171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.55 lbs

Product Details

Arc welding rod, Est AC/DC. Material cast iron, diameter 1/8 in, length 14 in, minimum tensile strength 50,000 PSI - 65,000, container 10 lb. box.

Technical Specs

  • Item Stick Electrode
  • Material Cast Iron
  • Container Type Box
  • Length 14"
  • Container Size 10 lbs.
  • Tensile Strength 50,000 - 70,000 PSI
  • Diameter 1/8"
  • AWS Classification ESt

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list