Skip Content
ARCTIC ORANGE 12 LB JUG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

ARCTIC ORANGE 12 LB JUG

ARCTIC ORANGE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # XYN200-41012
  • Mfr. Model # 200-41012
  • UNSPSC # 11101500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.7 lbs

Product Details

Arctic orange Icemelter(TM), 12 lb jug. Powerful calcium chloride blend that melts ice faster. Heat is generated upon contact making it effective even in the harshest winter conditions. Has a unique bright orange colour to make easy to see where it has been applied. Effective to -26 degrees C.

Technical Specs

  • Item Granular Icemelt
  • Size 12 lb. Jug
  • Package Type Jug
  • Effective Temp. -31 C
  • Contains Calicium Chloride Sodium Chloride
  • Net Weight 12 lb.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list