Skip Content
Discontinued with Replacement
ARCTIC ECO GREEN ICEMLTER 44LB PAIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ARCTIC ECO GREEN ICEMLTER 44LB PAIL

ARCTIC ECO GREEN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # XYN200-60041
  • Mfr. Model # 200-60041
  • UNSPSC # 46161506
  • CATALOGUE PAGE # 1620
  • Shipping Weight 42.15 lbs
Suggested Replacement Product
ICE MELT ORGANIC 22KG

Price: NA

Product Details

All natural ingredients. Gentle on the environment. Harmless around children and pets. Fast acting and powerful to -29 degree C, -20 Degrees F. Safer on concrete. Cost effective green color. Anti-corrosive formula.

Technical Specs

  • Item Ice Melter
  • Size 44 lbs.
  • Effective Temp. -29 Degrees C
  • Package Type Pail
  • Contains Sodium Chloride, CMA, Potassium Acetate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list