ARCTIC ECO GREEN ICEMLTER 22LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ARCTIC ECO GREEN ICEMLTER 22LB

ARCTIC ECO GREEN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # XYN200-60021
  • Mfr. Model # 200-60021
  • UNSPSC # 46161506
  • CATALOGUE PAGE # 1620
  • Shipping Weight 22.75 lbs

Product Details

All natural ingredients. Gentle on the environment. Harmless around children and pets. Fast acting and powerful to -29 degree C, -20 Degrees F. Safer on concrete. Cost effective green color. Anti-corrosive formula.

Technical Specs

  • Effective Temp. -29 Degrees C
  • Contains Sodium Chloride, CMA, Potassium Acetate
  • Item Granular Icemelt
  • Package Type Pail
  • Size 22 lb. Bag
  • Net Weight 50 lbs.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list