Skip Content
ARCTIC BLUE 44 LB BG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

ARCTIC BLUE 44 LB BG

ARCTIC BLUE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # XYN200-31043
  • Mfr. Model # 200-31043
  • UNSPSC # 11101500
  • CATALOGUE PAGE # 1619
  • Shipping Weight 42.55 lbs

Product Details

Arctic blue Icemelter(TM), 44 lb bag. Helps control snow and ice dependable, economically and safely. Has a unique blue colour making it easier to see where it has been applied. Effective to -15 degrees C.

Technical Specs

  • Item Granular Icemelt
  • Size 44 lb. Bag
  • Contains Potassium Chloride Sodium Chloride
  • Package Type Bag
  • Net Weight 44 lbs.
  • Effective Temp. -15 C

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list