ARCSTATION S SERIES CLAMP 6IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ARCSTATION S SERIES CLAMP 6IN

MILLER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLW300-613
  • Mfr. Model # 300-613
  • UNSPSC # 24102006
  • CATALOGUE PAGE # 751
  • Shipping Weight 5.0 lbs

Product Details

Exclusive clamp for X-pattern top.

Technical Specs

  • Depth 8-1/2"
  • Colour Blue
  • Includes Clamp Designed for the Miller X Pattern Table Top, Gives User Greater Clamping Ability on ArcStation
  • For Use With Mfr. No. 951 167, 951 168, 951 169, 951 170
  • Finish Powder Coat
  • Item Exclusive Clamp for X-Pattern Top
  • Height 10"
  • Material Steel w/Copper Screw and Pad
  • Width 2-1/2"
  • Assembly Assembled

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list