Skip Content
ARCSTATION 30FX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ARCSTATION 30FX

MILLER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLW300-837
  • Mfr. Model # 300-837
  • UNSPSC # 24102006
  • CATALOGUE PAGE # 751
  • Shipping Weight 84.0 lbs

Product Details

X-pattern bench top workstation. Model 30FX. Steel top dimensions 29 in x 29 in x 3/16 in, height 35 in, width 29 in, and depth 35 in.

Technical Specs

  • Finish Powder Coat
  • Depth 6" Folded
  • Height 48" Folded, 35" Unfolded
  • Includes Removable Gun Holder
  • Item ArcStation Welding Table
  • Width 29"
  • Top Thickness 3/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list