Skip Content
ARCHVRK69WX30DX84HX3 LV/AD-W/D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ARCHVRK69WX30DX84HX3 LV/AD-W/D

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZKMA693084-4D
  • Mfr. Model # ZKMA693084-4D
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 229.0 lbs

Technical Specs

  • Colour Medium Gray
  • Depth 30"
  • Finish Electro-Coating
  • Height 84"
  • Includes (2) Intermediate Posts
  • Item Records Storage Rack
  • Material Steel
  • Width 69"
  • Number of Shelves 3
  • Shelf Adjustments 1-1/2" Increments
  • Shelf Capacity 650 lbs.
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Shelf Style Single Straight
  • Green Certification or Other Recognition SCS Indoor Advantage Certified

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list