Skip Content
ARCHVRK42WX30DX60HX3 LV/ST-W/D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ARCHVRK42WX30DX60HX3 LV/ST-W/D

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZKMS423060-3D
  • Mfr. Model # ZKMS423060-3D
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 108.0 lbs

Technical Specs

  • Depth 30"
  • Finish Electro-Coating
  • Colour Medium Gray
  • Height 60"
  • Item Records Storage Rack
  • Includes (4) Heavy-Duty Angle Posts
  • Material Steel
  • Number of Shelves 3
  • Shelf Adjustments 1-1/2" Increments
  • Width 42"
  • Shelf Capacity 900 lbs.
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Shelf Style Single Straight
  • Green Certification or Other Recognition SCS Indoor Advantage Certified

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List