Skip Content
ARCHVRK42WX30DX60HX3 LV/AD-W/D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ARCHVRK42WX30DX60HX3 LV/AD-W/D

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZKMA423060-3D
  • Mfr. Model # ZKMA423060-3D
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 107.0 lbs

Technical Specs

  • Colour Medium Gray
  • Height 60"
  • Includes (2) Intermediate Posts
  • Finish Electro-Coating
  • Depth 30"
  • Material Steel
  • Number of Shelves 4
  • Item Records Storage Rack
  • Width 42"
  • Shelf Adjustments 1-1/2" Increments
  • Shelf Style Single Straight
  • Shelf Capacity 900 lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list