Skip Content
ARCHVRK42WX15DX84HX3 LV/ST-W/D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ARCHVRK42WX15DX84HX3 LV/ST-W/D

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZKMS421584-4D
  • Mfr. Model # ZKMS421584-4D
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 88.0 lbs

Technical Specs

  • Colour Medium Gray
  • Height 84"
  • Finish Electro-Coating
  • Includes (4) Heavy-Duty Angle Posts
  • Depth 15"
  • Item Records Storage Rack
  • Material Steel
  • Number of Shelves 3
  • Width 42"
  • Shelf Adjustments 1-1/2" Increments
  • Shelf Capacity 900 lbs.
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Shelf Style Single Straight
  • Green Certification or Other Recognition SCS Indoor Advantage Certified

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list