Skip Content
ARCHVRK42WX15DX84HX3 LV/AD-W/D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ARCHVRK42WX15DX84HX3 LV/AD-W/D

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZKMA421584-4D
  • Mfr. Model # ZKMA421584-4D
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 87.0 lbs

Technical Specs

  • Colour Medium Gray
  • Finish Electro-Coating
  • Depth 15"
  • Height 84"
  • Includes (2) Intermediate Posts
  • Material Steel
  • Number of Shelves 3
  • Item Records Storage Rack
  • Shelf Adjustments 1-1/2" Increments
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Width 42"
  • Shelf Capacity 900 lbs.
  • Shelf Style Single Straight
  • Green Certification or Other Recognition SCS Indoor Advantage Certified

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list