Skip Content
ARCHIVE RK 69WX15DX60HX3 LV/AD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ARCHIVE RK 69WX15DX60HX3 LV/AD

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZKMA691560
  • Mfr. Model # ZKMA691560
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 50.0 lbs

Technical Specs

  • Colour Medium Gray
  • Depth 15"
  • Height 60"
  • Item Records Storage Rack
  • Finish Electro-Coating
  • Includes (4) Heavy-Duty Angle Posts
  • Number of Shelves 3
  • Material Steel
  • Width 69"
  • Shelf Capacity 650 lbs.
  • Shelf Adjustments 1-1/2" Increments
  • Shelf Style Single Straight
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Green Certification or Other Recognition SCS Indoor Advantage Certified

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list