Skip Content
ARCHITECTURAL WALL HTR 2KW,240/208V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

ARCHITECTURAL WALL HTR 2KW,240/208V

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE3WU90
  • Mfr. Model # 3WU90
  • UNSPSC # 40101814
  • CATALOGUE PAGE # 1463
  • Shipping Weight 10.35 lbs

Product Details

Wall heater, current rating 7.2/3.6, 8.3/4.2 amps, power rating 1,500/750, 2,000/1,000 watts, BtuH 5,120/2,560, 6,826/3,413, voltage @ 60 Hz 208/240. Enamel finish, white. Architectural and commercial grade.

Technical Specs

  • BtuH 5,118/2,560, 6,824/3,413
  • Amps AC 7.2/3.6, 8.3/4.2
  • Features Fan Time Delay, Double Pole Thermostat
  • Colour Northern White
  • Finish Baked Enamel
  • Item Commercial Electric Wall Heater
  • Hz 60
  • Mounting Type Recessed or Surface
  • Watts 1,500/750, 2,000/1,000
  • Wall Opening Height 11-1/4"
  • Grille Material Steel
  • Standards UL and C-UL
  • Wall Opening Width 9-1/2"
  • Wall Opening Depth 3-3/4"
  • Housing Width 9-1/2"
  • Housing Depth 3-1/4"
  • Housing Height 11-1/4"
  • Grille Width 10-5/8"
  • Grille Depth 1"
  • Grille Height 12-1/2"
  • Electric Heater Item Electric Wall Heater
  • Electric Heater Phase 1
  • Electric Heater Type Commercial/Industrial
  • Heater Voltage 208/240 VAC
  • Manufacturers Warranty Length 1 yr.
  • Air Temp. Rise 79 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list