Skip Content
ARCHITECTURAL GRILLE,15 IN. H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ARCHITECTURAL GRILLE,15 IN. H

FRIGIDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5H443
  • Mfr. Model # 5H443
  • UNSPSC # 40101701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.25 lbs

Technical Specs

  • For Use With Mfr. No. EA108T
  • Material Anodized Aluminum
  • Depth 1-1/2"
  • Height 15"
  • Item Architectural Grille
  • Width 25-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list