Skip Content
ARCHITECTURAL CLOSED LOOP HEATER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ARCHITECTURAL CLOSED LOOP HEATER

CLASSIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4NHY4
  • Mfr. Model # 4NHY4
  • UNSPSC # 40101821
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.02 lbs

Technical Specs

  • Height 10"
  • Finish Semi Gloss
  • Colour White
  • Depth 3-7/8"
  • Includes High Capacity, 3/4" Copper Pipe with Heat Reflecting Interlocked Aluminum Fins, Pivot Mounted Damper with Finger Tip Control
  • Item Hydronic Baseboard Heater
  • Length 24-3/4"
  • Housing Material Aluminum
  • Standards IBR Approved
  • Mounting Type Floor
  • Housing Style Conventional
  • Primary Application Architectural

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list