Skip Content
ARCHITECTURAL CLOSED LOOP HEATER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ARCHITECTURAL CLOSED LOOP HEATER

CLASSIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4NHY3
  • Mfr. Model # 4NHY3
  • UNSPSC # 40101821
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.21 lbs

Technical Specs

  • Colour White
  • Finish Semi Gloss
  • Height 10"
  • Depth 3-7/8"
  • Includes High Capacity, 3/4" Copper Pipe with Heat Reflecting Interlocked Aluminum Fins, Pivot Mounted Damper with Finger Tip Control
  • Item Hydronic Baseboard Heater
  • Housing Material Aluminum
  • Mounting Type Floor
  • Length 36-3/4"
  • Standards IBR Approved
  • Housing Style Conventional
  • Primary Application Architectural

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list